
50" X 60" Beige and Brown Woven Cotton Herringbone Throw Blanket with Fringe
Mfr # 548942
Zoro # G622883750
product price:Â $38.99
/eaKey Features
Heated
No
Contruction Technique
Woven
Theme
No Theme
Pattern
Herringbone
Back Side Color
Beige and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548942
Zoro #
G622883750
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Thickness
0.5 in
Length
50 in
Size
Throw
Details
Heated
No
Contruction Technique
Woven
Theme
No Theme
Pattern
Herringbone
Back Side Color
Beige and Brown
Reversible
Yes
Embroidered
No
Color
Beige, Brown
Material
Cotton
Commercial Use
No
Fill Material
No fill
Item
Throws & Blankets
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch beige and brown woven cotton herringbone throw blanket with fringe is the perfect solution. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.