50" X 60" Beige And Pink Cotton Woven Striped Throw Blanket with Fringe
- Mfr # 518820
- Zoro # G622884009
product price:Â
$
34.65
/ea
Key Features
Size
Throw
Color
Beige, Pink
Width
50 in
Length
60 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518820
- Zoro #
- G622884009
- UPC #
- -
- Country of Origin
- India
- Color
- Beige, Pink
- Material
- Cotton
- Item
- Throws & Blankets
- Theme
- No Theme
- Fill Material
- No fill
- Embroidered
- No
- Pattern
- Striped
- Commercial Use
- No
- Reversible
- Yes
- Contruction Technique
- Woven
- Heated
- No
- Back Side Color
- Beige, Pink
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 60 in
- Thickness
- 0.2 in
Description
This 50-inch x 60-inch beige and pink cotton woven striped throw blanket with fringe is the perfect accent you've been searching for. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.