50" X 60" Beige Brown And Ivory Recycled Poly PET Striped Throw Blanket with Tassels

  • Mfr # 519093

  • Zoro # G622883309


product price:  $71.99
/ea

Key Features

Width
50 in
Color
Beige, Brown, Ivory
Commercial Use
No
Embroidered
No
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519093
Zoro #
G622883309
UPC #
-
Country of Origin
India

Dimensions

Width
50 in
Thickness
0.2 in
Size
Throw
Length
60 in

Details

Color
Beige, Brown, Ivory
Item
Throws & Blankets
Commercial Use
No
Embroidered
No
Fill Material
No fill
Theme
No Theme
Reversible
No
Heated
No
Pattern
Striped
Contruction Technique
Woven
Material
Recycled Poly PET
Back Side Color
Brown

Description

This welcoming 50-inch x 60-inch beige brown and ivory recycled poly pet striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from recycled poly pet this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.