
50" X 60" Black and Gray Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516541
Zoro # G722884695
product price: $43.69
/eaKey Features
Thickness
0.2 in
Contruction Technique
Woven
Back Side Color
Black and Gray
Heated
No
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516541
Zoro #
G722884695
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Size
Throw
Width
60 in
Details
Contruction Technique
Woven
Back Side Color
Black and Gray
Heated
No
Fill Material
Cotton
Embroidered
No
Pattern
Geometric
Commercial Use
No
Reversible
No
Theme
No Theme
Material
Cotton
Item
Throws & Blankets
Color
Black, Gray
Description
This 50-inch x 60-inch black and gray woven cotton geometric throw blanket with fringe brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.