
50" X 60" Black And Ivory Chevron Cotton Throw Blanket with Fringe
Mfr # 518802
Zoro # G322884705
product price:Â $44.99
/eaKey Features
Pattern
Chevron
Size
Throw
Fill Material
No fill
Thickness
0.2 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518802
Zoro #
G322884705
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Length
60 in
Width
50 in
Details
Pattern
Chevron
Fill Material
No fill
Reversible
Yes
Contruction Technique
Woven
Material
Cotton
Heated
No
Theme
No Theme
Color
Black, Ivory
Back Side Color
Black
Item
Throws & Blankets
Embroidered
No
Commercial Use
No
Description
This welcoming 50-inch x 60-inch black and ivory chevron cotton throw blanket with fringe is a must-have for every sofa, chaise, and bed. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.