
50" X 60" Black And Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518831
Zoro # G422885237
product price: $54.15
/eaKey Features
Heated
No
Thickness
0.2 in
Embroidered
No
Pattern
Striped
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518831
Zoro #
G422885237
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Width
50 in
Size
Throw
Length
60 in
Details
Item
Throws & Blankets
Heated
No
Embroidered
No
Pattern
Striped
Material
Cotton
Reversible
Yes
Commercial Use
No
Fill Material
No fill
Back Side Color
Black, Ivory
Theme
No Theme
Contruction Technique
Woven
Color
Black, Ivory
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch black and ivory cotton woven striped throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.