
50" X 60" Black and Off White Cotton Woven Plaid Throw Throw Blanket with Fringe
Mfr # 548947
Zoro # G222885383
product price:Â $34.99
/eaKey Features
Size
Throw
Reversible
Yes
Length
50 in
Material
Cotton
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548947
Zoro #
G222885383
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
50 in
Thickness
0.5 in
Width
60 in
Details
Reversible
Yes
Item
Throws & Blankets
Material
Cotton
Embroidered
No
Back Side Color
Black and Off White
Heated
No
Fill Material
No fill
Pattern
Plaid
Color
Black, Off White
Contruction Technique
Woven
Commercial Use
No
Theme
No Theme
Description
This 50-inch x 60-inch black and off white cotton woven plaid throw throw blanket with fringe is the perfect accent you've been searching for. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.