
50" X 60" Black And White Chevron Cotton Throw Blanket
Mfr # 518776
Zoro # G622884931
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Embroidered
No
Size
Throw
Width
50 in
Back Side Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518776
Zoro #
G622884931
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Reversible
No
Embroidered
No
Back Side Color
Black
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Theme
No Theme
Pattern
Chevron
Item
Throws & Blankets
Material
Cotton
Heated
No
Color
Black, White
Description
This 50-inch x 60-inch black and white chevron cotton throw blanket is a stylish addition to any sofa. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.