
50" X 60" Black And White Cotton Chevron Throw Blanket with Tassels
Mfr # 518788
Zoro # G422883158
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Length
60 in
Color
Black, White
Material
Cotton
Back Side Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518788
Zoro #
G422883158
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
60 in
Size
Throw
Thickness
0.5 in
Details
Item
Throws & Blankets
Color
Black, White
Material
Cotton
Back Side Color
Black
Contruction Technique
Woven
Commercial Use
No
Reversible
No
Theme
No Theme
Fill Material
No fill
Embroidered
No
Heated
No
Pattern
Chevron
Description
Featuring a stylish woven chevron design, this cotton throw exudes sumptuous softness and texture, perfect for cozying up in style. Adorned with charming tassels for a decorative touch, this modern throw boasts hand-knotted construction for durability and elegance. Ideal for adding a chic accent to any room, this throw will become a cherished staple in your home decor collection. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.