50" X 60" Black and White Woven Cotton Chevron Throw Blanket with Tassels

  • Mfr # 516488

  • Zoro # G622882913


product price:  $39.99
/ea

Key Features

Fill Material
Cotton
Width
60 in
Commercial Use
No
Heated
No
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516488
Zoro #
G622882913
UPC #
-
Country of Origin
India

Dimensions

Width
60 in
Length
50 in
Thickness
0.2 in
Size
Throw

Details

Fill Material
Cotton
Item
Throws & Blankets
Commercial Use
No
Heated
No
Theme
No Theme
Material
Cotton
Reversible
No
Contruction Technique
Woven
Pattern
Chevron
Color
Black, White
Back Side Color
Black and White
Embroidered
No

Description

This 50-inch x 60-inch black and white woven cotton chevron throw blanket with tassels brings a classic, refined style to your space. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.