
50" X 60" Black and White Woven Cotton Chevron Throw Blanket with Tassels
Mfr # 516489
Zoro # G022883237
product price:Â $41.99
/eaKey Features
Pattern
Chevron
Fill Material
Cotton
Theme
No Theme
Color
Black, White
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516489
Zoro #
G022883237
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Pattern
Chevron
Fill Material
Cotton
Theme
No Theme
Color
Black, White
Contruction Technique
Woven
Reversible
No
Heated
No
Commercial Use
No
Material
Cotton
Back Side Color
Black and White
Embroidered
No
Item
Throws & Blankets
Description
This 50-inch x 60-inch black and white woven cotton chevron throw blanket with tassels brings a classic, refined style to your space. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.