
50" X 60" Black and White Woven Cotton Geometric Throw Blanket with Tassels
Mfr # 516484
Zoro # G422882991
product price:Â $37.99
/eaKey Features
Reversible
No
Heated
No
Fill Material
Cotton
Material
Cotton
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516484
Zoro #
G422882991
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.2 in
Width
60 in
Size
Throw
Details
Reversible
No
Heated
No
Fill Material
Cotton
Material
Cotton
Color
Black, White
Commercial Use
No
Theme
No Theme
Embroidered
No
Contruction Technique
Woven
Pattern
Geometric
Back Side Color
Black and White
Item
Throws & Blankets
Description
This versatile 50-inch x 60-inch black and white woven cotton geometric throw blanket with tassels is a charming accent that brings comfort and charm, wherever it's placed. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.