
50" X 60" Black and White Woven Cotton Geometric Throw Blanket with Tassels
Mfr # 516486
Zoro # G722883438
product price: $41.99
/eaKey Features
Heated
No
Embroidered
No
Reversible
No
Back Side Color
Black and White
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516486
Zoro #
G722883438
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw
Details
Heated
No
Embroidered
No
Reversible
No
Back Side Color
Black and White
Commercial Use
No
Pattern
Geometric
Contruction Technique
Woven
Item
Throws & Blankets
Fill Material
Cotton
Color
Black, White
Material
Cotton
Theme
No Theme
Description
This 50-inch x 60-inch black and white woven cotton geometric throw blanket with tassels is the perfect accent you've been searching for. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.