
50" X 60" Black and White Woven Cotton Geometric Throw Blanket with Tassels
Mfr # 516487
Zoro # G422884407
product price:Â $39.89
/eaKey Features
Contruction Technique
Woven
Heated
No
Material
Cotton
Width
60 in
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516487
Zoro #
G422884407
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Length
50 in
Thickness
0.2 in
Details
Contruction Technique
Woven
Heated
No
Material
Cotton
Fill Material
Cotton
Item
Throws & Blankets
Reversible
No
Theme
No Theme
Back Side Color
Black and White
Color
Black, White
Embroidered
No
Commercial Use
No
Pattern
Geometric
Description
This 50-inch x 60-inch black and white woven cotton geometric throw blanket with tassels brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.