Shop HOMEROOTS
See all product information
Create Account
50" X 60" Black and White Woven Cotton Ombre Throw Blanket with Fringe
- Mfr # 516579
- Zoro # G222882887
product price:Â
$
38.79
/ea
Key Features
Size
Throw
Width
60 in
Length
50 in
Material
Cotton
Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516579
- Zoro #
- G222882887
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 0.2 in
Details
- Color
- Black, White
- Material
- Cotton
- Item
- Throws & Blankets
- Theme
- No Theme
- Pattern
- Ombre
- Commercial Use
- No
- Heated
- No
- Fill Material
- Cotton
- Back Side Color
- Black and White
- Reversible
- No
- Contruction Technique
- Woven
- Embroidered
- No
Description
This versatile 50-inch x 60-inch black and white woven cotton ombre throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven ombre design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.