
50" X 60" Black and White Woven Cotton Throw Blanket with Fringe
Mfr # 516536
Zoro # G622882692
product price: $38.99
/eaKey Features
Back Side Color
Black and White
Thickness
0.2 in
Material
Cotton
Size
Throw
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516536
Zoro #
G622882692
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Width
60 in
Length
50 in
Details
Back Side Color
Black and White
Material
Cotton
Embroidered
No
Commercial Use
No
Contruction Technique
Woven
Reversible
No
Pattern
Solid Color
Theme
No Theme
Color
Black, White
Heated
No
Fill Material
Cotton
Item
Throws & Blankets
Description
This 50-inch x 60-inch black and white woven cotton throw blanket with fringe is a stylish addition to any sofa. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.