
50" X 60" Black Brown And Beige Leopard Faux Fur Plush Throw Blanket
Mfr # 474020
Zoro # G622884641
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Commercial Use
No
Length
50 in
Width
60 in
Material
Faux Fur
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
474020
Zoro #
G622884641
UPC #
-
Country of Origin
China
Dimensions
Size
Throw
Length
50 in
Width
60 in
Thickness
0.5 in
Details
Commercial Use
No
Material
Faux Fur
Item
Throws & Blankets
Theme
No Theme
Contruction Technique
Woven
Reversible
No
Embroidered
No
Heated
No
Fill Material
No fill
Back Side Color
Beige
Pattern
Leopard
Color
Beige, Black, Brown
Description
Exotically luxurious and glamorous, this ultra soft faux fur leopard throw is the perfect blanket for any interior. The faux leopard design gives a dramatic and stand-out look, while the the plush and high quality machine washable faux fur provides a softness and comfort to the touch. This high end plush blanket with an exotic animal print is a stylish decorative accent or gift that will improve your space its boldness and unique façade. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50.00-inch h x 60.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.