
50" X 60" Black Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518821
Zoro # G722882585
product price: $44.99
/eaKey Features
Theme
No Theme
Pattern
Striped
Embroidered
No
Material
Cotton
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518821
Zoro #
G722882585
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Width
50 in
Length
60 in
Details
Theme
No Theme
Pattern
Striped
Embroidered
No
Material
Cotton
Commercial Use
No
Reversible
Yes
Fill Material
No fill
Contruction Technique
Woven
Heated
No
Back Side Color
Black
Item
Throws & Blankets
Color
Black
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch black cotton woven striped throw blanket with fringe. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.