Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" x 60" Black Woven Cotton Throw Blanket with Fringe

  • Mfr # 516563

  • Zoro # G122883724


product price: $33.99
/ea

Key Features

Theme
No Theme
Commercial Use
No
Thickness
0.2 in
Material
Cotton
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516563
Zoro #
G122883724
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.2 in
Width
60 in
Length
50 in
Size
Throw

Details

Theme
No Theme
Commercial Use
No
Material
Cotton
Reversible
Yes
Back Side Color
Black
Contruction Technique
Woven
Embroidered
No
Item
Throws & Blankets
Color
Black
Fill Material
Cotton
Heated
No
Pattern
Solid Color

Description

This welcoming black woven cotton solid color throw blanket is a must-have for every sofa, chaise, and bed. Features a textural hand-woven tone-on-tone square design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% organic cotton this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.