
50" X 60" Blue And Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518832
Zoro # G522884888
product price:Â $54.15
/eaKey Features
Fill Material
No fill
Material
Cotton
Length
60 in
Contruction Technique
Woven
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518832
Zoro #
G522884888
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Size
Throw
Width
50 in
Thickness
0.2 in
Details
Fill Material
No fill
Material
Cotton
Contruction Technique
Woven
Heated
No
Item
Throws & Blankets
Commercial Use
No
Theme
No Theme
Reversible
Yes
Embroidered
No
Pattern
Striped
Color
Blue, Ivory
Back Side Color
Blue, Ivory
Description
This welcoming 50-inch x 60-inch blue and ivory cotton woven striped throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.