50" X 60" Blue and Ivory Woven Cotton Striped Throw Blanket with Tassels

  • Mfr # 478665

  • Zoro # G522884796


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Pattern
Striped
Thickness
0.5 in
Color
Blue, Ivory
Contruction Technique
Woven
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478665
Zoro #
G522884796
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.5 in
Width
60 in
Size
Throw
Length
50 in

Details

Pattern
Striped
Color
Blue, Ivory
Contruction Technique
Woven
Embroidered
No
Theme
No Theme
Item
Throws & Blankets
Back Side Color
Blue and Ivory
Material
Cotton
Fill Material
No fill
Heated
No
Commercial Use
No
Reversible
No

Description

Bring warmth, comfort and style to your space with this 50-inch x 60-inch light blue and ivory woven cotton striped throw blanket with tassels. A variegated stripe design includes embellished tassels and accents of color that will add sumptuous softness and texture to your space. Layering your furnishings with a decorative throw has the ability to awaken a tired living room. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.