50" X 60" Blue and White Cotton Woven Striped Throw Blanket with Tassels

  • Mfr # 516596

  • Zoro # G122884882


product price: $43.49
/ea

Key Features

Theme
No Theme
Color
Blue, White
Contruction Technique
Woven
Embroidered
No
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516596
Zoro #
G122884882
UPC #
-
Country of Origin
India

Dimensions

Width
50 in
Length
60 in
Size
Throw
Thickness
0.2 in

Details

Theme
No Theme
Color
Blue, White
Contruction Technique
Woven
Embroidered
No
Commercial Use
No
Reversible
Yes
Fill Material
Cotton
Heated
No
Material
Cotton
Pattern
Striped
Item
Throws & Blankets

Description

This welcoming 60-inch x 50-inch blue and white woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.