50" X 60" Blue and White Woven Cotton Checkered Throw Blanket with Fringe

  • Mfr # 516569

  • Zoro # G222882894


product price:  $34.99
/ea

Key Features

Back Side Color
Blue and White
Size
Throw
Fill Material
Cotton
Length
50 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516569
Zoro #
G222882894
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Length
50 in
Width
60 in
Thickness
0.2 in

Details

Back Side Color
Blue and White
Fill Material
Cotton
Embroidered
No
Reversible
Yes
Theme
No Theme
Contruction Technique
Woven
Pattern
Checkered
Commercial Use
No
Heated
No
Item
Throws & Blankets
Material
Cotton
Color
Blue, White

Description

This 50-inch x 60-inch blue and white woven cotton checkered throw blanket with fringe is the perfect accent you've been searching for. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.