
50" X 60" Blue and White Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516609
Zoro # G322884828
product price: $41.35
/eaKey Features
Size
Throw
Back Side Color
Blue and White
Length
50 in
Material
Cotton
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516609
Zoro #
G322884828
UPC #
-
Country of Origin
Turkey
Dimensions
Size
Throw
Length
50 in
Thickness
0.2 in
Width
60 in
Details
Color
Blue, White
Item
Throws & Blankets
Back Side Color
Blue and White
Material
Cotton
Commercial Use
No
Contruction Technique
Woven
Reversible
Yes
Heated
No
Fill Material
Cotton
Theme
No Theme
Pattern
Geometric
Embroidered
No
Description
This 50-inch x 0-inch blue and white woven cotton geometric throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.