
50" X 60" Blue and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516508
Zoro # G222884799
product price:Â $43.69
/eaKey Features
Reversible
No
Commercial Use
No
Size
Throw
Theme
No Theme
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516508
Zoro #
G222884799
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
50 in
Width
60 in
Thickness
0.2 in
Details
Reversible
No
Commercial Use
No
Theme
No Theme
Contruction Technique
Woven
Color
Blue, White
Pattern
Striped
Heated
No
Fill Material
Cotton
Item
Throws & Blankets
Embroidered
No
Back Side Color
Blue and White
Material
Cotton
Description
This 50-inch x 60-inch blue and white woven cotton striped throw blanket with tassels is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.