
50" X 60" Blue and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516577
Zoro # G422883677
product price:Â $35.99
/eaKey Features
Contruction Technique
Woven
Heated
No
Length
50 in
Material
Cotton
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516577
Zoro #
G422883677
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Contruction Technique
Woven
Heated
No
Material
Cotton
Fill Material
Cotton
Item
Throws & Blankets
Commercial Use
No
Pattern
Striped
Theme
No Theme
Back Side Color
Blue and White
Reversible
No
Embroidered
No
Color
Blue, White
Description
This blue and white woven cotton striped throw blanket is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.