
50" X 60" Blue and White Woven Cotton Throw Blanket with Fringe
Mfr # 516535
Zoro # G722883421
product price: $39.79
/eaKey Features
Color
Blue, White
Embroidered
No
Material
Cotton
Size
Throw
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516535
Zoro #
G722883421
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.2 in
Details
Color
Blue, White
Embroidered
No
Material
Cotton
Heated
No
Contruction Technique
Woven
Commercial Use
No
Theme
No Theme
Fill Material
Cotton
Reversible
No
Pattern
Solid Color
Item
Throws & Blankets
Back Side Color
Blue and White
Description
This versatile 50-inch x 60-inch blue and white woven cotton throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.