50" X 60" Blue and White Woven Cotton Throw Blanket with Fringe

  • Mfr # 516537

  • Zoro # G122884813


product price: $39.79
/ea

Key Features

Commercial Use
No
Length
50 in
Color
Blue, White
Theme
No Theme
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516537
Zoro #
G122884813
UPC #
-
Country of Origin
India

Dimensions

Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw

Details

Commercial Use
No
Color
Blue, White
Theme
No Theme
Item
Throws & Blankets
Pattern
Solid Color
Fill Material
Cotton
Contruction Technique
Woven
Back Side Color
Blue and White
Heated
No
Embroidered
No
Reversible
No
Material
Cotton

Description

This 50-inch x 60-inch blue and white woven cotton throw blanket with fringe brings a classic, refined style to your space. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.