
50" X 60" Blue Cotton Woven Color Block Throw Blanket with Fringe
Mfr # 518808
Zoro # G422883905
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Pattern
Color Block
Size
Throw
Embroidered
No
Thickness
0.2 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518808
Zoro #
G422883905
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Width
50 in
Length
60 in
Details
Pattern
Color Block
Embroidered
No
Item
Throws & Blankets
Theme
No Theme
Back Side Color
Blue
Heated
No
Contruction Technique
Woven
Reversible
No
Commercial Use
No
Material
Cotton
Fill Material
No fill
Color
Blue
Description
This 50-inch x 60-inch blue cotton woven color block throw blanket with fringe is a stylish addition to any sofa. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven color block design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.