
50" X 60" Blue Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518848
Zoro # G522884826
product price: $63.99
/eaKey Features
Contruction Technique
Woven
Theme
No Theme
Pattern
Geometric
Width
50 in
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518848
Zoro #
G522884826
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Size
Throw
Length
60 in
Thickness
0.2 in
Details
Contruction Technique
Woven
Theme
No Theme
Pattern
Geometric
Color
Blue
Reversible
Yes
Embroidered
No
Commercial Use
No
Back Side Color
Blue
Fill Material
No fill
Material
Cotton
Item
Throws & Blankets
Heated
No
Description
This 50-inch x 60-inch blue cotton woven geometric throw blanket with tassels brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.