
50" X 60" Blue Cotton Woven Ikat Throw Blanket with Tassels
Mfr # 518843
Zoro # G722883049
product price: $63.99
/eaKey Features
Size
Throw
Contruction Technique
Woven
Back Side Color
Blue
Heated
No
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518843
Zoro #
G722883049
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
60 in
Thickness
0.2 in
Width
50 in
Details
Item
Throws & Blankets
Contruction Technique
Woven
Back Side Color
Blue
Heated
No
Theme
No Theme
Material
Cotton
Color
Blue
Commercial Use
No
Embroidered
No
Pattern
Ikat
Fill Material
No fill
Reversible
Yes
Description
This 50-inch x 60-inch blue cotton woven ikat throw blanket with tassels is the perfect accent you've been searching for. Features a woven ikat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.