50" X 60" Blue Woven Cotton Striped Throw Blanket with Tassels

  • Mfr # 516599

  • Zoro # G322883999


product price: $43.19
/ea

Key Features

Heated
No
Size
Throw
Commercial Use
No
Thickness
0.2 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516599
Zoro #
G322883999
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Thickness
0.2 in
Length
50 in
Width
60 in

Details

Heated
No
Commercial Use
No
Back Side Color
Blue
Pattern
Striped
Fill Material
Cotton
Contruction Technique
Woven
Theme
No Theme
Embroidered
No
Reversible
No
Color
Blue
Material
Cotton
Item
Throws & Blankets

Description

Bring warmth, comfort and style to your space with this 50-inch x 60-inch blue woven cotton striped throw blanket with tassels. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.