
50" X 60" Blue Woven Cotton Throw Blanket with Fringe
Mfr # 516561
Zoro # G122883922
product price: $33.99
/eaKey Features
Contruction Technique
Woven
Embroidered
No
Length
50 in
Commercial Use
No
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516561
Zoro #
G122883922
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Contruction Technique
Woven
Embroidered
No
Commercial Use
No
Material
Cotton
Heated
No
Item
Throws & Blankets
Theme
No Theme
Color
Blue
Back Side Color
Blue
Pattern
Solid Color
Reversible
Yes
Fill Material
Cotton
Description
This 50-inch x 60-inch blue woven cotton throw blanket with fringe is the perfect accent you've been searching for. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.