
50" X 60" Blue Woven Cotton Throw Blanket with Tassels
Mfr # 516501
Zoro # G322884187
product price: $33.99
/eaKey Features
Length
50 in
Contruction Technique
Woven
Size
Throw
Pattern
Solid Color
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516501
Zoro #
G322884187
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Thickness
0.2 in
Width
60 in
Details
Contruction Technique
Woven
Pattern
Solid Color
Reversible
Yes
Commercial Use
No
Fill Material
Cotton
Color
Blue
Heated
No
Material
Cotton
Item
Throws & Blankets
Embroidered
No
Back Side Color
Blue
Theme
No Theme
Description
This 50-inch x 60-inch blue woven cotton throw blanket with tassels brings a classic, refined style to your space. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.