
50" X 60" Blush Cotton Woven Color Block Throw Blanket with Fringe
Mfr # 518806
Zoro # G722882523
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Fill Material
No fill
Embroidered
No
Commercial Use
No
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518806
Zoro #
G722882523
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Length
60 in
Width
50 in
Details
Reversible
No
Fill Material
No fill
Embroidered
No
Commercial Use
No
Contruction Technique
Woven
Item
Throws & Blankets
Pattern
Color Block
Material
Cotton
Theme
No Theme
Heated
No
Back Side Color
Blush
Color
Blush
Description
This 50-inch x 60-inch blush cotton woven color block throw blanket with fringe brings a classic, refined style to your space. Features a woven color block design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.