
50" X 60" Blush Cotton Woven Geometric Throw Blanket with Fringe
Mfr # 518811
Zoro # G622885129
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Color
Blush
Length
60 in
Contruction Technique
Woven
Size
Throw
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518811
Zoro #
G622885129
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Size
Throw
Width
50 in
Thickness
0.2 in
Details
Color
Blush
Contruction Technique
Woven
Embroidered
No
Theme
No Theme
Item
Throws & Blankets
Heated
No
Reversible
Yes
Back Side Color
Blush
Pattern
Geometric
Material
Cotton
Commercial Use
No
Fill Material
No fill
Description
This 50-inch x 60-inch blush cotton woven geometric throw blanket with fringe is an essential for any cozy abode. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.