
50" X 60" Brick Red And White Chevron Cotton Throw Blanket with Fringe
Mfr # 518775
Zoro # G222882795
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Size
Throw
Back Side Color
Red
Width
50 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518775
Zoro #
G222882795
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Thickness
0.2 in
Length
60 in
Details
Contruction Technique
Woven
Back Side Color
Red
Commercial Use
No
Pattern
Chevron
Embroidered
No
Fill Material
No fill
Material
Cotton
Reversible
No
Theme
No Theme
Heated
No
Item
Throws & Blankets
Color
Brick Red, White
Description
This 50-inch x 60-inch brick red and white chevron cotton throw blanket with fringe is the perfect accent you've been searching for. Handtied by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50.00-inch h x 60.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.