
50" X 60" Brown and Tan Woven Cotton Striped Throw Blanket with Fringe and Embroidery
Mfr # 548939
Zoro # G222884584
product price:Â $45.29
/eaKey Features
Size
Throw
Color
Brown, Tan
Width
60 in
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548939
Zoro #
G222884584
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
1/2 in
Details
Color
Brown, Tan
Material
Cotton
Item
Throws & Blankets
Reversible
Yes
Contruction Technique
Woven
Commercial Use
No
Back Side Color
Brown and Beige
Embroidered
No
Fill Material
No fill
Theme
No Theme
Heated
No
Pattern
Striped
Description
This versatile 50-inch x 60-inch brown and tan woven cotton striped throw blanket with fringe and embroidery is a charming accent that brings comfort and charm, wherever it's placed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.