
50" X 60" Brown And White Modern Contemporary Heated Throw Blankets
Mfr # 357551
Zoro # G622885303
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Back Side Color
Brown and White
Fill Material
Polyester
Width
60 in
Material
Acrylic
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357551
Zoro #
G622885303
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Thickness
1.5 in
Length
50 in
Details
Back Side Color
Brown and White
Fill Material
Polyester
Material
Acrylic
Item
Throws & Blankets
Reversible
No
Heated
Yes
Theme
No Theme
Pattern
Striped
Color
Brown, White
Commercial Use
No
Contruction Technique
Woven
Description
Indulge in the sumptuous feel and decadent softness of our luxurious heated faux fur blankets. Artfully knitted from finely spun strands, our faux sheepskins are ultra-lush while offering incredible warmth. The high quality Acrylic Plush offers comfort and style with zero animal cruelty, while beautifully re-creating the natural weight, depth of color and lush pile of genuine fur. With a rich textural element, timeless design, and an 8.5' power cord to conveniently reach your sofa or bed, our lush heated blankets are the perfect accent for any room. Comes with an easy-to-use controller and 4-heat settings for your own personalized comfort level, as well as 4-hour automatic shut-off for added safety. Features: Made from Acrylic Plush - luxury and style with zero animal cruelty/ETL certified/Easy-to-use Controller with 4-heat settings/8.5' Power Cord/4-hour automatic shut-off for added safety/Lush softness with uniform heating/Durable construction and enduring design/Machine Tufted/Machine washable/Tumble Dry Low Heat/WATTS: 115watts/VOLTAGE: 120V AC Only/HERTZ: 60Hz/Wrap cord loosely while storing to avoid damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.