
50" X 60" Brown and White Velvet Quilted Animal Print Plush Throw Blanket
Mfr # 535294
Zoro # G922885362
product price:Â $39.49
/eaKey Features
Back Side Color
Black, White
Thickness
2 in
Pattern
Animal Print
Theme
No Theme
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535294
Zoro #
G922885362
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 in
Length
60 in
Size
Throw
Width
50 in
Details
Back Side Color
Black, White
Pattern
Animal Print
Theme
No Theme
Reversible
No
Embroidered
No
Color
Brown, White
Contruction Technique
Quilted
Fill Material
Polyester
Heated
No
Item
Throws & Blankets
Commercial Use
No
Material
Velvet
Description
This 50-inch x 60-inch brown and white velvet quilted animal print plush throw blanket is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. Made from plush velvet this blanket will make a great addition to any room it's added to, this reversible throw features two distinct designs. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 60-inch h x 50-inch w x 2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.