
50" X 60" Brown Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518851
Zoro # G122883830
product price:Â $63.99
/eaKey Features
Theme
No Theme
Thickness
0.2 in
Color
Brown
Heated
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518851
Zoro #
G122883830
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Length
60 in
Width
50 in
Details
Theme
No Theme
Color
Brown
Heated
No
Fill Material
No fill
Reversible
Yes
Material
Cotton
Item
Throws & Blankets
Embroidered
No
Pattern
Geometric
Commercial Use
No
Contruction Technique
Woven
Back Side Color
Brown
Description
This 50-inch x 60-inch brown cotton woven geometric throw blanket with tassels brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.