
50" X 60" Brown Cotton Woven Ikat Throw Blanket with Tassels
Mfr # 518844
Zoro # G322884675
product price:Â $60.79
/eaKey Features
Commercial Use
No
Length
60 in
Fill Material
No fill
Back Side Color
Brown
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518844
Zoro #
G322884675
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Width
50 in
Size
Throw
Thickness
0.2 in
Details
Color
Brown
Commercial Use
No
Fill Material
No fill
Back Side Color
Brown
Embroidered
No
Heated
No
Material
Cotton
Contruction Technique
Woven
Theme
No Theme
Item
Throws & Blankets
Reversible
Yes
Pattern
Ikat
Description
This 50-inch x 60-inch brown cotton woven ikat throw blanket with tassels brings a classic, refined style to your space. Features a woven ikat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.