
50" X 60" Burnt Orange Cotton Knitted Striped Throw Blanket with Tassels
Mfr # 518780
Zoro # G222884966
product price:Â $72.19
/eaKey Features
Reversible
Yes
Length
60 in
Theme
No Theme
Back Side Color
Burnt Orange
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518780
Zoro #
G222884966
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Size
Throw
Thickness
0.5 in
Width
50 in
Details
Reversible
Yes
Theme
No Theme
Back Side Color
Burnt Orange
Material
Cotton
Commercial Use
No
Fill Material
No fill
Pattern
Striped
Item
Throws & Blankets
Embroidered
No
Color
Burnt Orange
Heated
No
Contruction Technique
Knitted
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch burnt orange cotton knitted striped throw blanket with tassels. This textural knitted blanket in a tone-on-tone striped pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.