
50" X 60" Citrine And Ivory Geometric Cotton Throw Blanket with Fringe
Mfr # 518810
Zoro # G022884715
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Width
50 in
Thickness
0.2 in
Length
60 in
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518810
Zoro #
G022884715
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Thickness
0.2 in
Length
60 in
Size
Throw
Details
Heated
No
Embroidered
No
Back Side Color
Citrine
Item
Throws & Blankets
Pattern
Geometric
Theme
No Theme
Contruction Technique
Woven
Reversible
Yes
Commercial Use
No
Material
Cotton
Color
Citrine, Ivory
Fill Material
No fill
Description
This 50-inch x 60-inch citrine and ivory geometric cotton throw blanket with fringe is a stylish addition to any sofa. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.