
50" X 60" Coral Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518846
Zoro # G322883203
product price:Â $60.79
/eaKey Features
Embroidered
No
Length
60 in
Thickness
0.2 in
Contruction Technique
Woven
Back Side Color
Coral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518846
Zoro #
G322883203
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Thickness
0.2 in
Size
Throw
Width
50 in
Details
Embroidered
No
Contruction Technique
Woven
Back Side Color
Coral
Fill Material
No fill
Commercial Use
No
Theme
No Theme
Pattern
Geometric
Color
Coral
Material
Cotton
Reversible
Yes
Item
Throws & Blankets
Heated
No
Description
This 50-inch x 60-inch coral cotton woven geometric throw blanket with tassels is a stylish addition to any sofa. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.