
50" X 60" Coral Cotton Woven Ikat Throw Blanket with Tassels
Mfr # 518841
Zoro # G722883650
product price:Â $60.79
/eaKey Features
Material
Cotton
Commercial Use
No
Thickness
0.2 in
Embroidered
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518841
Zoro #
G722883650
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
60 in
Size
Throw
Width
50 in
Details
Item
Throws & Blankets
Material
Cotton
Color
Coral
Commercial Use
No
Embroidered
No
Fill Material
No fill
Pattern
Ikat
Back Side Color
Coral
Heated
No
Contruction Technique
Woven
Reversible
Yes
Theme
No Theme
Description
This 50-inch x 60-inch coral cotton woven ikat throw blanket with tassels is an essential for any cozy abode. Features a woven ikat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.