
50" X 60" Cream Cotton Woven Throw Blanket with Tassels
Mfr # 516505
Zoro # G722883308
product price: $29.99
/eaKey Features
Pattern
Solid Color
Material
Cotton
Size
Throw
Width
50 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516505
Zoro #
G722883308
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Pattern
Solid Color
Material
Cotton
Color
Cream
Embroidered
No
Theme
No Theme
Contruction Technique
Woven
Back Side Color
Cream
Commercial Use
No
Fill Material
Cotton
Reversible
Yes
Item
Throws & Blankets
Heated
No
Description
This 50-inch x 60-inch cream cotton woven throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this textural woven blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.