Shop HOMEROOTS
See all product information
Create Account
50" X 60" Cream Kantha Cotton Geometric Throw Blanket with Embroidery
- Mfr # 516627
- Zoro # G522883133
product price:Â
$
47.25
/ea
Key Features
Size
Throw
Color
Cream
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516627
- Zoro #
- G522883133
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 0.2 in
Details
- Color
- Cream
- Material
- Cotton
- Item
- Throws & Blankets
- Contruction Technique
- Kantha
- Theme
- No Theme
- Heated
- No
- Embroidered
- Yes
- Fill Material
- Cotton
- Back Side Color
- Cream
- Reversible
- No
- Pattern
- Geometric
- Commercial Use
- No
Description
This 50-inch x 60-inch cream kantha cotton geometric throw blanket with embroidery brings a classic, refined style to your space. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.