
50" X 60" Cream Kantha Cotton Striped Throw Blanket with Embroidery
Mfr # 516628
Zoro # G322884934
product price:Â $33.99
/eaKey Features
Color
Cream
Length
50 in
Width
60 in
Material
Cotton
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516628
Zoro #
G322884934
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw
Details
Item
Throws & Blankets
Color
Cream
Material
Cotton
Reversible
Yes
Theme
No Theme
Pattern
Striped
Heated
No
Commercial Use
No
Embroidered
Yes
Fill Material
Cotton
Back Side Color
Cream
Contruction Technique
Kantha
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 0-inch cream kantha cotton striped throw blanket with embroidery is the perfect solution. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.