Shop HOMEROOTS
See all product information
Create Account
50" X 60" Cream Kantha Cotton Striped Throw Blanket with Embroidery
- Mfr # 516630
- Zoro # G922883030
product price:Â
$
35.59
/ea
Key Features
Size
Throw
Color
Cream
Width
60 in
Material
Cotton
Embroidered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516630
- Zoro #
- G922883030
- UPC #
- -
- Country of Origin
- India
- Color
- Cream
- Material
- Cotton
- Embroidered
- Yes
- Back Side Color
- Cream
- Reversible
- Yes
- Fill Material
- Cotton
- Item
- Throws & Blankets
- Contruction Technique
- Kantha
- Pattern
- Striped
- Theme
- No Theme
- Commercial Use
- No
- Heated
- No
Dimensions
- Size
- Throw
- Width
- 60 in
- Thickness
- 0.2 in
- Length
- 50 in
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch cream kantha cotton striped throw blanket with embroidery. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.